Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 80A

SIEMENS #3RV23314RC10

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 80A

SKU #80476623671
Manufacturer Series: 3RV2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 80A
Starter Size: NEMA 2
Motor FLA: 80A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.87 in. (55x140x149 mm)

SIE 3RV23314RC10 CIRCUIT-BREAKER S2