Menu Search
SIEMENS #3RV23314KC10

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 73A

SKU # 80476623599 Manufacturer Series: 3RV2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 73A
Starter Size: NEMA 2
Motor FLA: 73A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.87 in. (55x140x149 mm)

SIE 3RV23314KC10 CIRCUIT-BREAKER S2