Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 73A
SIEMENS #3RV20314KA10

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 73A

SKU # 80476615625 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 73A
Starter Size: NEMA 2
Trip Setting Amps: 62.0-73.0A
Motor FLA: 62A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.87 in. (55x140x149 mm)

SIE 3RV20314KA10 MSP S2 CLASS 10 62