Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 650A

SIEMENS #3RV10314HA15

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 650A

SKU #88762173273
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 650A
Trip Setting Amps: 40-50A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.86 in. (55x140x149 mm)

Additional Info: Size of the Circuit-Breaker: S2