Menu Search
SIEMENS #A6X30074029

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 6.3A

SKU # 04089296566 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 6.3A
Starter Size: NEMA 00
Trip Setting Amps: 4.5-6.3A
Motor FLA: 6.3A
Terminals: Screw
Dimensions WxHxD: 1.77x3.82x3.78 in. (45x97x96 mm)

SIE A6X30074029 MSP S00 4.5-6.3A SC