Menu Search
Search
SIEMENS #3RV20314WA15

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 52A

SKU # 88762192012 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 52A
Starter Size: NEMA 2
Trip Setting Amps: 42.0-52.0A
Motor FLA: 52A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.87 in. (55x140x149 mm)

SIE 3RV20314WA15 MSP S2 CLASS 10 42