Menu Search
SIEMENS #3RV20424HB10

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 50A

SKU # 80476649022 Manufacturer Series: 3RV2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 50A
Starter Size: NEMA 3
Trip Setting Amps: 36.0-56.0A
Motor FLA: 50A
Terminals: Screw
Dimensions WxHxD: 2.75x6.50x6.93 in. (70x165x176 mm)

SIE 3RV20424HB10 CIRCUIT BREAKER SC