Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 300 A

SIEMENS #3RV10314DA15

Circuit Breaker, Motor Protector; 3P; 690VAC; 300 A

SKU #04089287667
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 300 A
Trip Setting Amps: 18-25A
Terminals: Screw

Additional Info: Size of the Circuit-Breaker: S2