Menu Search

SIEMENS #3RV23324DC10

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 25A

SKU: 80476621963
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 25A
Starter Size: NEMA 2
Motor FLA: 25A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.87 in. (55x140x149 mm)
Description
SIE 3RV23324DC10 CIRCUIT BREAKER. S