Menu Search
SIEMENS #3RV20211KA15

Circuit Breaker, Motor Protector; 3P; 690VAC; 163A

SKU # 88762188366
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 163A
Motor FLA: 9.00-12.50
Terminals: Screw
Dimensions WxHxD: 1.77x3.81x3.77 in. (45x97x96 mm)

Additional Info: Size of the Circuit-Breaker: S0, With Auxiliary Contacts 1NO 1NC, Design of the Auxiliary Switch: Transverse