Menu Search
SIEMENS #3RV20324SA15

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 14A

SKU # 88762192024 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 14A
Starter Size: NEMA 2
Trip Setting Amps: 9.5-14.0A
Motor FLA: 14A
Terminals: Screw
Dimensions WxHxD: 2.16x5.51x5.87 in. (55x140x149 mm)

SIE 3RV20324SA15 MSP S2 CLASS 10 9.