Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 13A
SIEMENS #3RV1021-0JA10

Circuit Breaker, Motor Protector; 3P; 690VAC; 13A

SKU # 04089256814 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 13A
Trip Setting Amps: 0.7-1A
Terminals: Screw
Dimensions WxHxD: 1.77x3.82x3.77 in. (45x97x96 mm)