Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 12.5A

SIEMENS #A6X30089137

Sirius Circuit Breaker, Motor Protector; 3P; 690VAC; 12.5A

SKU #88762140644
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 12.5A
Starter Size: NEMA 0
Trip Setting Amps: 9.0-12.5A
Motor FLA: 12.5A
Terminals: Screw
Dimensions WxHxD: 1.77x3.82x3.58 in. (45x97x91 mm)

The new SIRIUS 3RV2 motor starter protectors/circuit breakers are compact, current limiting motor starter protectors/circuit breakers which are optimized for load feeders. The motor starter protectors/circuit breakers are used for switching and protecting three-phase motors of up to 18.5 kW at 400 VAC and for other loads with rated currents of up to 40 A. The new 3RV2 motor starter protectors are usually approved according to IEC and UL/CSA. 3RV2 motor starter protectors/ circuit breakers in sizes S00 and S0 are approved according to UL 508 as: manual motor controllers, manual motor controllers for group installations, manual motor controllers suitable for tab conductor protection in group installations, self-protected combination motor controllers (Type E) please note that for this approval the 3RV20 motor starter protectors must be equipped with additional infeed terminals.