Menu Search
SIEMENS #ED63A005AE

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 5A

SKU # 78364396963
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 5A
Trip Setting Amps: 16-54A
Dimensions WxHxD: 3.00x5.00x6.00 in. (76x127x152 mm)
Frame Type: ED