Menu Search
SIEMENS #ED63A040

Sentron Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 40A

SKU # 78364321495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 40A
Trip Setting Amps: 115-375A
Terminals: Aluminum Lugs, CU/AL Wire
Frame Type: ED 125A