You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #FXD63A150L

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 150A

SKU # 78364300575 Manufacturer Series: FXD6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 150A
Trip Setting Amps: 800-1500A
Motor FLA: 61.53-136.00
Dimensions WxHxD: 6.00x11.00x7.00 in. (152x279x178 mm)
Frame Type: FD-Frame