Motor Circuit Protector Breaker 150A 3P -

SKU: 78316406920
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 150A
Trip Setting Amps: 600-2700A
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12x6.31x3.37 in
Frame Type: TEC
Manufacturer Series: Mag-Break
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 150A; Trip Setting Amps - 600-2700A; Terminals - Aluminum Lugs, CU/AL Wire; Dimensions WxHxD - 4.12x6.31x3.37 in; Frame Type - TEC; Manufacturer Series - Mag-Break