EATON #HMCPS007C0CA12S06

Motor Circuit Protector Breaker 7A 3P

SKU: 78211487602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 7A
Starter Size: NEMA 0
Trip Setting Amps: 21-70A
Motor FLA: 1.50-5.70
Dimensions WxHxD: 2.99x5.50x3.00 in. (76x140x76 mm)
Frame Type: F-Frame
Manufacturer Series: Series C
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 7A; Starter Size - NEMA 0; Trip Setting Amps - 21-70A; Motor FLA - 1.50-5.70; Dimensions WxHxD - 2.99x5.50x3.00 in. (76x140x76 mm); Frame Type - F-Frame; Additional Information - Shunt Trip: 48-127V or 48-60 Vdc left Pigtail Rear, Auxiliary Switch: 2A-2B Right Pigtail Same Side; Manufacturer Series - Series C
Additional Info: Shunt Trip: 48-127V or 48-60 Vdc left Pigtail Rear, Auxiliary Switch: 2A-2B Right Pigtail Same Side