Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Motor Circuit Protector Breaker 7A 3P

SKU: 78211497958
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600-347V
Number of Poles: 3
Continuous Amps: 7A
Starter Size: NEMA 0
Trip Setting Amps: 21-70A
Motor FLA: 1.5 - 6.1
Terminals: Steel Lugs
Dimensions WxHxD: 3.00x5.50x3.00 in. (76x140x76 mm)
Frame Type: EG-Frame
Manufacturer Series: Series G
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600-347V; Number of Poles - 3; Continuous Amps - 7A; Starter Size - NEMA 0; Trip Setting Amps - 21-70A; Motor FLA - 1.50-6.10; Terminals - Steel Lugs; Dimensions WxHxD - 3.00x5.50x3.00 in. (76x140x76 mm); Frame Type - EG-Frame; Additional Information - Auxiliary Switch: 1A-1B Right Hand, Trip Type: Adjustable; Manufacturer Series - Series G
Additional Info: Auxiliary Switch: 1A-1B Right Hand, Trip Type: Adjustable