Menu Search
Motor Circuit Breaker Protectors Motor Circuit Protector Breaker, 70A, 600VAC 250VDC, 3 P

EATON #HMCP070J2C

Cutler Hammer Motor Circuit Protector Breaker, 70A, 600VAC 250VDC, 3 P

SKU #78667941191
Manufacturer Series: C Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 70A
Trip Setting Amps: 115-170A
Terminals: Non-Aluminum Lugs
Dimensions WxHxD: 5.00 x 4.90 x 7.50 in.
Frame Type: F-Frame