EATON #HMCP400X5WA09

Motor Circuit Protector Breaker 400A 3P

SKU: 78211353391
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000-4000A
Motor FLA: 153.90-326.90
Dimensions WxHxD: 5.50x10.13x4.10 in. (140x257x104 mm)
Frame Type: K-Frame
Manufacturer Series: Series C
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 400A; Starter Size - NEMA 5; Trip Setting Amps - 2000-4000A; Motor FLA - 153.90-326.90; Dimensions WxHxD - 5.50x10.13x4.10 in. (140x257x104 mm); Frame Type - K-Frame; Additional Information - Auxiliary Switch: 2A-2B Left Pigtail Same Side, Without Terminals; Manufacturer Series - Series C
Additional Info: Auxiliary Switch: 2A-2B Left Pigtail Same Side, Without Terminals