EATON #HMCP400R5C

Motor Circuit Protector Breaker 400A 3P -

SKU: 78667934260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 1750-3500A
Motor FLA: 86.6 - 183.6
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 5.50x10.12x4.06 in (140x257x103 mm)
Frame Type: K-Frame
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 400A; Starter Size - NEMA 5; Trip Setting Amps - 1750-3500A; Motor FLA - 86.6-183.6; Terminals - Steel Lugs, CU Wire; Dimensions WxHxD - 5.50x10.12x4.06 in (140x257x103 mm); Frame Type - K-Frame