EATON #HM2P400W5S10

Motor Circuit Protector Breaker 400A 2P

SKU: 78211421083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 2
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 1250-2500A
Motor FLA: 96.20-204.00
Terminals: Stainless Steel Lug
Dimensions WxHxD: 5.50x10.13x4.10 in. (139x257x104 mm)
Frame Type: K-Frame
Manufacturer Series: Series C
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 2; Continuous Amps - 400A; Starter Size - NEMA 5; Trip Setting Amps - 1250-2500A; Motor FLA - 96.20-204.00; Terminals - Stainless Steel Lug; Dimensions WxHxD - 5.50x10.13x4.10 in. (139x257x104 mm); Frame Type - K-Frame; Additional Information - Shunt Trip: 208-380V or 110-127V DC Left Pigtail Rear; Manufacturer Series - Series C
Additional Info: Shunt Trip: 208-380V or 110-127V DC Left Pigtail Rear