EATON #HMCP003A0A11L07

Motor Circuit Protector Breaker 3A 3P -

SKU: 78667903134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 3A
Starter Size: NEMA 0
Trip Setting Amps: 9-30A
Motor FLA: 0.69 - 2.5
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12x6.0x3.37 in (105x153x86 mm)
Frame Type: F-Frame
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 3A; Starter Size - NEMA 0; Trip Setting Amps - 9-30A; Motor FLA - 0.69-2.5; Terminals - Steel Lugs, CU Wire; Dimensions WxHxD - 4.12x6.0x3.37 in (105x153x86 mm); Frame Type - F-Frame; Additional Information - Auxiliary Switch 2A-2B, Locks
Additional Info: Auxiliary Switch 2A-2B, Locks