Motor Circuit Protector Breaker 250A 3P

SKU: 78668588291
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600V
Number of Poles: 3
Continuous Amps: 250A
Motor FLA: 100.00-250.00
Dimensions WxHxD: 5.48x15.38x4.06 in.(139x390x103 mm)
Frame Type: JG-Frame
Manufacturer Series: Series G
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600V; Number of Poles - 3; Continuous Amps - 250A; Motor FLA - 100.00-250.00; Dimensions WxHxD - 5.48x15.38x4.06 in.(139x390x103 mm); Frame Type - JG-Frame; Additional Information - IR Rating: 35kA at 480V; Manufacturer Series - Series G
Additional Info: IR Rating: 35kA at 480V