EATON #HMCP250W5CA02

Motor Circuit Protector Breaker 250A 3P

SKU: 78211421022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 250A
Starter Size: NEMA 5
Trip Setting Amps: 1250-2500A
Motor FLA: 96.20-204.00
Terminals: Non-Aluminum Lugs
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame
Manufacturer Series: Series C
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 250A; Starter Size - NEMA 5; Trip Setting Amps - 1250-2500A; Motor FLA - 96.20-204.00; Terminals - Non-Aluminum Lugs; Dimensions WxHxD - 4.13x10.00x4.06 in. (105x254x103 mm); Frame Type - J-Frame; Additional Information - Auxiliary Switch: 1A-1B Left Pigtail Rear; Manufacturer Series - Series C
Additional Info: Auxiliary Switch: 1A-1B Left Pigtail Rear