EATON #HMCP250K5C

Motor Circuit Protector Breaker 250A 3P -

SKU: 78667915105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 250A
Starter Size: NEMA 5
Trip Setting Amps: 875-1750A
Motor FLA: 67.4-142.8A
Terminals: Steel Lugs
Frame Type: J-Frame
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 250A; Starter Size - NEMA 5; Trip Setting Amps - 875-1750A; Motor FLA - 67.4-142.8A; Terminals - Steel Lugs; Frame Type - J-Frame