EATON #HMCP015E0CB05

Motor Circuit Protector Breaker 15A 3P

SKU: 78211420815
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 15A
Starter Size: NEMA 0
Trip Setting Amps: 45-150A
Motor FLA: 3.40-12.60
Terminals: Line and Load
Dimensions WxHxD: 3.38x4.13x6.00 in. (86x105x152 mm)
Frame Type: F-Frame
Manufacturer Series: Series C
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 15A; Starter Size - NEMA 0; Trip Setting Amps - 45-150A; Motor FLA - 3.40-12.60; Terminals - Line and Load; Dimensions WxHxD - 3.38x4.13x6.00 in. (86x105x152 mm); Frame Type - F-Frame; Additional Information - Alarm Lockout: 1MK-1BK Right Pigtail Same Side; Manufacturer Series - Series C
Additional Info: Alarm Lockout: 1MK-1BK Right Pigtail Same Side