EATON #HMCP150U4CM01

Motor Circuit Protector Breaker 150A 3P

SKU: 78211420984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 150A
Starter Size: NEMA 4
Trip Setting Amps: 750-2500A
Motor FLA: 57.0-75.0
Terminals: Non-Aluminum Lugs
Frame Type: F-Frame
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 150A; Starter Size - NEMA 4; Trip Setting Amps - 750-2500A; Motor FLA - 57.0-75.0; Terminals - Non-Aluminum Lugs; Frame Type - F-Frame