Motor Circuit Protector Breaker 150A 3P

SKU: 78211421005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 150A
Starter Size: NEMA 4
Trip Setting Amps: 450-1500A
Motor FLA: 57.00-130.70
Terminals: Aluminum Line and Load
Dimensions WxHxD: 3.38x4.13x6.00 in. (86x105x152 mm)
Frame Type: F-Frame
Manufacturer Series: Series C
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 150A; Starter Size - NEMA 4; Trip Setting Amps - 450-1500A; Motor FLA - 57.00-130.70; Terminals - Aluminum Line and Load; Dimensions WxHxD - 3.38x4.13x6.00 in. (86x105x152 mm); Frame Type - F-Frame; Additional Information - Auxiliary Switch: 2A-2B Left Pigtail Rear; Manufacturer Series - Series C
Additional Info: Auxiliary Switch: 2A-2B Left Pigtail Rear