WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON #HMCP250C5C

Cutler Hammer Motor Circuit Protector, 250A, 600VAC, 250VDC, 3 P

SKU # 78667915100 Manufacturer Series: C Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC, 250VDC
Number of Poles: 3
Continuous Amps: 250A
Starter Size: NEMA 5
Trip Setting Amps: 450-900A
Motor FLA: 34.7-73.5A
Terminals: Line/Load, Non-Aluminum Lugs
Dimensions WxHxD: 4.13x4.06x10.00 in. (105x103x254 mm)
Frame Type: J-Frame