You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMCPE050K2CM

Circuit Breaker, Motor Protector; 600-347V; 50A

SKU # 78668562731 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600-347V
Continuous Amps: 50A
Trip Setting Amps: 150-550A
Dimensions WxHxD: 5.00x6.50x3.50 in. (127x165x89 mm)
Frame Type: EG-Frame

Additional Info: Terminals: Metric Tapped Line and Load