Menu Search
EATON #GMCP063M2CB13

Circuit Breaker, Motor Protector; 3P; 63A

SKU # 78211487584 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Number of Poles: 3
Continuous Amps: 63A
Starter Size: NEMA 2
Trip Setting Amps: 320-630A
Frame Type: G-Frame

Additional Info: Combo Switch: 1A-1B MK BK