You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMCPS007C0C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 7A

SKU # 78667980422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 7A
Starter Size: NEMA 0
Trip Setting Amps: 21-70A
Motor FLA: 1.5 - 5.7
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12x6.0x3.37 in (105x153x86 mm)
Frame Type: F-Frame

Additional Info: For Use With Electronic Overload Relays