Menu Search

EATON #HMCP070M2CA06

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 70A

SKU: 78211420937
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 70A
Starter Size: NEMA 2
Trip Setting Amps: 210-700A
Motor FLA: 16.1-21.4
Terminals: Non-Aluminum Lugs
Frame Type: F-Frame