Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 600A

EATON #HMCP600L6WS10

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 600A

SKU #78667917160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 600A
Starter Size: NEMA 6
Trip Setting Amps: 1800-6000A
Motor FLA: 138.5 - 507.7
Terminals: Without Lugs
Dimensions WxHxD: 8.25x10.75x4.12 in (210x273x105 mm)
Frame Type: L-Frame

Additional Info: Shunt Trip 110-240V AC, Left Pole Mounting, 18 in Pigtail Leads Rear Exit.