Menu Search
EATON #HMCP600L6WA04

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 600A

SKU # 78211472901 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 600A
Starter Size: NEMA 6
Trip Setting Amps: 1800-6000A
Motor FLA: 138.50-507.70
Dimensions WxHxD: 8.25x10.75x4.06 in. (209x273x103 mm)
Frame Type: L-Frame

Additional Info: Auxiliary Switch: 1A-1B Left Terminal Same Side, Without Terminals