Menu Search
EATON #HMCP050K2A02

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 50A

SKU # 78667905961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 50A
Starter Size: NEMA 2
Trip Setting Amps: 150-500A
Motor FLA: 11.5 - 42.1
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12x6.0x3.37 in (105x153x86 mm)
Frame Type: F-Frame

Additional Info: Auxiliary Switch 1A-1B, Left Pole Mounting, 18 in Pigtail Leads Rear Exit.