You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #HMCP400X5WS10

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 78667901411
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000-4000A
Motor FLA: 153.9 - 326.9
Terminals: Without Lugs
Dimensions WxHxD: 5.50x10.12x4.06 in (140x257x103 mm)
Frame Type: K-Frame

Additional Info: Shunt Trip 110-240V AC 110-125V DC, Left Pole Mounting, 18 in Pigtail Leads Rear Exit.