Menu Search
EATON #HMCP400X5S29

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 78211421078 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000-4000A
Motor FLA: 153.90-326.90
Terminals: Steel Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in. (140x257x104 mm)
Frame Type: K-Frame

Additional Info: Shunt Trip: 416-600V or 220-250 Vdc Right Pigtail Same Side