Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

EATON #HMCP400X5CA05F01U20

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU #78668542474
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000-4000A
Terminals: Non-Aluminum Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in. (140x257x104 mm)
Frame Type: K-Frame

Additional Info: Auxiliary Switch: 1A-1B Right Pigtail Same Side, Freeze Tested, Undervoltage Release: 208-240V Left Terminal Same Side,