Menu Search
EATON #HMCP400X5C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 78667915038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000-4000A
Motor FLA: 153.9 - 326.9
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 5.50x10.12x4.06 in (140x257x103 mm)
Frame Type: K-Frame