Menu Search
EATON #HMCP250W5CA05

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 250A

SKU # 78211421023 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 250A
Starter Size: NEMA 5
Trip Setting Amps: 1250-2500A
Motor FLA: 96.20-204.00
Terminals: Non-Aluminum Lugs
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame

Additional Info: Auxiliary Switch: 1A-1B Right Pigtail Same Side