Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 15A
EATON #HMCP015E0C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 15A

SKU # 78667915081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 15A
Starter Size: NEMA 0
Trip Setting Amps: 45-150A
Motor FLA: 3.4 - 12.6
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12x6.0x3.37 in (105x153x86 mm)
Frame Type: F-Frame