Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 100A

EATON #HMCP100R3W

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 100A

SKU #78211420970
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 100A
Starter Size: NEMA 3
Trip Setting Amps: 300-1000A
Motor FLA: 23.00-84.50
Dimensions WxHxD: 3.38x4.13x6.00 in. (86x105x152 mm)
Frame Type: F-Frame