Menu Search

EATON #HMCP100R3CA12S06

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 100A

SKU: 78211487604
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 100A
Starter Size: NEMA 3
Trip Setting Amps: 300-1000A
Motor FLA: 23.00-84.50
Terminals: Non-Aluminum Line and Load
Dimensions WxHxD: 3.38x4.13x6.00 in. (86x105x152 mm)
Frame Type: F-Frame
Additional Info: Auxiliary Switch: 2A-2B Right Pigtail Same Side, Shunt Trip: 48-127V or 48-60 VDC Left Pigtail Rear