Menu Search
EATON #HFDMP3160L

Circuit Breaker, Motor Protector; 3P; 600VAC; 160A

SKU # 78668536883 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Protection Circuit Breaker
Voltage Maximum: 600VAC
Number of Poles: 3
Continuous Amps: 160A
Motor FLA: 40-205A
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: F-Frame

Motor protection circuit breakers (MPCBs) typical branch motor loads are protected by three-component starters, consisting of breaker, contactor and overload relay, or fuse, contactor and overload relay. The MPCB application-specific protection eliminates the need for motor overload relay found in the traditional three-component starter assembly. The branch motor load protection is simplified to an MPCB and contactor, reducing both space requirements and heat generation in customer panels. Protection is provided by application-specific electronic trip units.

Additional Info: Interrupt Rating: 65 kAIC at 480V, Connection: Bolt-On