Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Passive Infrared, White

TORK #WOS-M

Occupancy Sensor Wall Switch, Passive Infrared, White

SKU #78626198217
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/120VAC: 800-1000W/120V
Watts/MaximumVAC: 1800W/277V
Voltage: 120/230/277V AC
Load Type: Electronic Ballast/LED/Tungsten
Switch Operation: Auto On/Off, Manual On
Field of View - deg: 180-deg
Coverage - area: 1200 sq. ft.
Color: White

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Passive Infrared; Watts/120VAC - 800-1000W/120V; Watts/MaximumVAC - 1800W/277V; Voltage - 120/230/277VAC; Load Type - Electronic Ballast/LED/Tungsten; Switch Operation - Auto On/Off, Manual On; Field of View - deg - 180-deg; Coverage - 1200 sq-ft; Color - White; Additional Information - Frequency: 50/60 Hz

Additional Info: Frequency: 50/60 Hz