Menu Search

SIEMENS #7MH71580AA00

Motion Sensor, 7VA, 115VAC, (5) Screw Terminals, Grounding Terminal Wiring

SKU: 41916998478
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motion Sensor
VA Rating: 7VA
Voltage: 115V AC
Wiring: (5) Screw Terminals, Grounding Terminal
Description
Motion Sensor - Line Voltage, Wall Switch: Type - Motion Sensor; VA Rating - 7VA; Voltage - 115VAC; Wiring - (5) Screw Terminals, Grounding Terminal; Additional Information - Probe Body: Aluminum, Neoprene Gasketing, Enclosure Rating: NEMA 4x, 6, IP67
Additional Info: Probe Body: Aluminum, Neoprene Gasketing, Enclosure Rating: NEMA 4x, 6, IP67