Menu Search
LUTRON ELECTRONICS CO #MS-VPS6M2-DV-IV

Occupancy Sensing Switch, 120 - 277V, 180 deg Field of View, 900 sq. ft. Coverage, Ivory

SKU # 02755798444
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Voltage: 120/277V AC
Load Type: Incandescent, Halogen, ELV, MLV, CFL, LED, Magnetic Fluorescent, Electronic Fluorescent, and Fan
Switch Operation: Occupancy/Vacancy: Auto-ON/Auto-OFF or Manual-ON/Auto-OFF, Vacancy only: Manual-ON/Auto-OFF Only
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: Ivory
Circuit: 1-Pole
Wiring: Wire Leads: Line, Load, Neutral, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Passive Infrared; Voltage - 120/277VAC; Load Type - Incandescent, Halogen, ELV, MLV, CFL, LED, Magnetic Fluorescent, Electronic Fluorescent, and Fan; Switch Operation - Occupancy/Vacancy: Auto-ON/Auto-OFF or Manual-ON/Auto-OFF, Vacancy only: Manual-ON/Auto-OFF Only; Field of View - deg - 180-deg; Coverage - 900 sq-ft; Color - Ivory; Circuit - 1-Pole; Wiring - Wire Leads: Line, Load, Neutral, Ground; Additional Information - 6 Amp

Additional Info: 6 Amp